Shop BESA LIGHTING
See all product information
Create Account
Kristall 6 Cord Pendant, Glitter, Satin Nickel Finish, 1x35W Halogen
- Mfr # 1XT-4615GL-SN
- Zoro # G906138224
product price:Â
$
387.00
/ea
Free Shipping & Returns
Key Features
Color
Glitter
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-4615GL-SN
- Zoro #
- G906138224
- UPC #
- 767893912970
- Country of Origin
- China
- Color
- Glitter
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 35W
- Fixture Type
- Cord
- Lamp Quantity
- 1
- Material
- Brass/Aluminum
- Bulb Technology
- Standard
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.