Besa Benji Pendant, Smoke/Medium, Black Finish, 1x 9W LED

  • Mfr # 1JT-BENJISMMD-LED-BK

  • Zoro # G315615156


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lamp Included
Yes
Fixture Wattage
9W
Glass Color
Gray
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BENJISMMD-LED-BK
Zoro #
G315615156
UPC #
767893292225
Country of Origin
Germany

Dimensions

Height
11.5 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Lamp Included
Yes
Fixture Wattage
9W
Glass Color
Gray
Lumens
800
Rated Life
30000
Damp/Wet Rating
Damp
Style
Contemporary
Color Temperature
3000K
Shade Material
Glass/Wood
CRI
90+
Dimmable
Yes
Voltage
120V
Material
Brass/Steel
Lighting Technology
LED
Item
Pendant
Finish
Smoke/Medium
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
GU24

Description

The Benji Smoke Pendant is composed of an outer trans smoke glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.