Eva Bath Lighting Orb
- Mfr # YB2862ORB
- Zoro # G912415807
product price:
$
198.99
/ea
Free Shipping & Returns
Key Features
Height
9.6 in
Length
20.6 in
Width
10 in
Housing Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YB2862ORB
- Zoro #
- G912415807
- UPC #
- 34584022400
- Country of Origin
- China
- Housing Finish
- Oil Rubbed Bronze
Dimensions
- Height
- 9.6 in
- Length
- 20.6 in
- Width
- 10 in
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •supports up to 100 watt max bulbs
- •two globe
- •UL(R) listed
- •replacement globes available
- •fixtures can be mounted with glass globes facing up or down for more design flexibility
- •quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •standard 120 voltage
- •limited lifetime warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.