Shop BESA LIGHTING
See all product information
Create Account
Besa Boca 3 Pendant, Clear, Black Finish, 1x 35W MAX GY6.35 Base
- Mfr # 1XT-BOCA3CL-BK
- Zoro # G215614419
product price:Â
$
337.50
/ea
Free Shipping & Returns
Key Features
Height
3 in
Voltage
12V
Number of Lights
1
Style
Modern
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-BOCA3CL-BK
- Zoro #
- G215614419
- UPC #
- 768576304549
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Shade Diameter
- 3.15 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Details
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Modern
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Clear
- Glass Color
- Clear
- Fixture Wattage
- 35W
- Damp/Wet Rating
- Dry
- Dimmable
- Yes
- Lamp Included
- Yes
- Material
- Brass/Aluminum
- Fixture Finish
- Black
- cUL or cETL Listing
- cETL
- Pendant Maximum Drop (In Inches)
- 120 in
- Eco-Friendly (Y/N)
- Yes
- Bulb Shape
- T4
- UL or ETL Listing
- ETL
- Fixture Socket Type
- GY6.35 Bi-pin
Description
The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.