
Besa Boca 5 Pendant, Clear Bubble, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-BOCA5BB-BK
Zoro # G615614859
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Fixture Wattage
35W
Number of Lights
1
Shade Diameter
4.5 in
Finish
Clear Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-BOCA5BB-BK
Zoro #
G615614859
UPC #
768578304561
Country of Origin
China
Dimensions
Shade Diameter
4.5 in
Height
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass
Fixture Wattage
35W
Number of Lights
1
Finish
Clear Bubble
Material
Brass/Aluminum
Lamp Included
Yes
Dimmable
Yes
Glass Color
Clear
Item
Pendant
Damp/Wet Rating
Dry
Style
Modern
Voltage
12V
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Fixture Finish
Black
Description
The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear bubble-patterned solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass shade's bubble accents makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.