Zoro Homepage

Besa, Boca Vanity, Clear, Black Finish, 1x3W LED

  • Mfr # 1WF-BOCACL-LED-BK

  • Zoro # G315613916


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Number of Lights
1
Height
5.9 in
Glass Color
Clear
Fixture Wattage
3W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WF-BOCACL-LED-BK
Zoro #
G315613916
UPC #
768316301944
Country of Origin
China

Dimensions

Height
5.9 in
Diameter
5.5 in
Extension/Depth (in Inches)
5.25 in
Shade Diameter/Width (in Inches)
4.5 in
Shade Height (in Inches)
4.75 in

Details

Mounting
Horizontal
Number of Lights
1
Glass Color
Clear
Item
Sconce
Fixture Wattage
3W
Lighting Technology
LED
Lamp Included
Yes
Finish
Clear
Color Temperature
3000K
Lumens
300
CRI
90+
Style
Modern
Voltage
120V
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Damp
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Life hours
30000
Fixture Finish
Black
Bulb Shape
T3
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G9 Bi-pin
Material
Steel

Description

The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.