Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Boca Vanity, Clear, Black Finish, 2x3W LED

  • Mfr # 2WF-BOCACL-LED-BK

  • Zoro # G215613535


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Lumens
300
Mounting
Horizontal
Shade Material
Glass
Height
5.9 in
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WF-BOCACL-LED-BK
Zoro #
G215613535
UPC #
768694304865
Country of Origin
China

Dimensions

Height
5.9 in
Diameter
14 in
Shade Diameter/Width (in Inches)
4.5 in
Shade Height (in Inches)
4.75 in
Extension/Depth (in Inches)
5.25 in

Details

Lumens
300
Mounting
Horizontal
Shade Material
Glass
Number of Lights
2
Style
Modern
Color Temperature
3000K
Lamp Included
Yes
Lighting Technology
LED
Fixture Wattage
3W
Damp/Wet Rating
Damp
Dimmable
Yes
Finish
Clear
Item
Sconce
Voltage
120V
CRI
90+
Glass Color
Clear
Bulb Shape
T3
Material
Steel
Life hours
30000
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Finish
Black
cUL or cETL Listing
cETL
Fixture Socket Type
G9 Bi-pin

Description

The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.