Besa, Bolla Mini Sconce, Blue Cloud, Satin Nickel Finish, 1x9W LED

  • Mfr # 1WZ-412286-LED-SN

  • Zoro # G615614729


product price:  $315.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Color Temperature
3000K
Style
Contemporary
Diameter
5.875 in
Finish
Blue Cloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WZ-412286-LED-SN
Zoro #
G615614729
UPC #
767893927929
Country of Origin
China

Dimensions

Diameter
5.875 in
Shade Diameter
5.875 in
Height
6.875 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Height (in Inches)
5.25 in
Extension/Depth (in Inches)
7 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Height of Center (in Inches)
4.25 in

Details

Damp/Wet Rating
Damp
Color Temperature
3000K
Style
Contemporary
Finish
Blue Cloud
Glass Color
Blue
Mounting
Horizontal
Lumens
800
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
9W
Fixture Voltage
120V
CRI
90+
Lighting Technology
LED
Item
Sconce
Number of Bulbs
1
Eco-Friendly (Y/N)
Yes
Life hours
30000
Material
Brass/Steel
Shade Material
Glass
Fixture Finish
Satin Nickel
Fixture Socket Type
GU24
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of Blue tones over cased Blue that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of Blue hues called frit. The result is a multi-layer Blue blown glass, where frit color is nestled between an opal inner layer r and a clear glossy outer layer r. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offeBlue in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.