Besa, Bolla Mini Sconce, Honey, Black Finish, 1x9W LED

  • Mfr # 1WZ-4122HN-LED-BK

  • Zoro # G015614688


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Diameter
5.875 in
Lamp Included
Yes
Lumens
800
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WZ-4122HN-LED-BK
Zoro #
G015614688
UPC #
768330302088
Country of Origin
China

Dimensions

Diameter
5.875 in
Height
6.875 in
Shade Diameter
5.875 in
Height of Center (in Inches)
4.25 in
Canopy/Fitter Height (in Inches)
4.75 in
Extension/Depth (in Inches)
7 in
Shade Height (in Inches)
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in

Details

Mounting
Horizontal
Lamp Included
Yes
Lumens
800
Damp/Wet Rating
Damp
Item
Sconce
Finish
Honey
Fixture Voltage
120V
Dimmable
Yes
Glass Color
Almond
Color Temperature
3000K
Number of Bulbs
1
Lighting Technology
LED
Style
Contemporary
CRI
90+
Fixture Wattage
9W
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL
Life hours
30000
Shade Material
Glass
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.