Zoro Homepage

Besa, Bolla Mini Sconce, Opal Matte, Black Finish, 1x60W E26 base

  • Mfr # 1WZ-412207-BK

  • Zoro # G615614163


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Finish
Opal Matte
Mounting
Horizontal
Diameter
5.875 in
Style
Contemporary
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-412207-BK
Zoro #
G615614163
UPC #
768325302031
Country of Origin
China

Dimensions

Diameter
5.875 in
Shade Diameter
5.875 in
Height
6.875 in
Height of Center (in Inches)
4.25 in
Extension/Depth (in Inches)
7 in
Canopy/Fitter Height (in Inches)
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Shade Height (in Inches)
5.25 in

Details

Finish
Opal Matte
Mounting
Horizontal
Style
Contemporary
Fixture Wattage
60W
Fixture Voltage
120V
Damp/Wet Rating
Damp
Glass Color
White
Number of Bulbs
1
Dimmable
Yes
Item
Sconce
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Material
Brass/Steel
Bulb Shape
A19
Fixture Finish
Black
Shade Material
Glass
Fixture Socket Type
Medium base (E26)

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.