Besa, Bolla Mini Sconce, Red Cloud, Satin Nickel Finish, 1x9W LED

  • Mfr # 1WZ-4122RC-LED-SN

  • Zoro # G615614637


product price: $315.00
/ea
Free Shipping & Returns

Key Features

Lumens
800
Dimmable
Yes
CRI
90+
Fixture Voltage
120V
Finish
Red Cloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-4122RC-LED-SN
Zoro #
G615614637
UPC #
768335302137
Country of Origin
China

Dimensions

Diameter
5.875 in
Height
6.875 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
4.75 in
Height of Center (in Inches)
4.25 in
Extension/Depth (in Inches)
7 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Shade Height (in Inches)
5.25 in

Details

Lumens
800
Dimmable
Yes
CRI
90+
Fixture Voltage
120V
Finish
Red Cloud
Number of Bulbs
1
Color Temperature
3000K
Damp/Wet Rating
Damp
Lighting Technology
LED
Mounting
Horizontal
Style
Contemporary
Fixture Wattage
9W
Glass Color
Red
Lamp Included
Yes
Item
Sconce
Material
Brass/Steel
Life hours
30000
Fixture Socket Type
GU24
Bulb Shape
A19
Shade Material
Glass
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.