Besa Bolla Pendant, Blue Cloud, Black Finish, 1x 9W LED

  • Mfr # 1BT-412286-LED-BK

  • Zoro # G115614250


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Blue
Voltage
120V
Color Temperature
3000K
Lumens
800
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-412286-LED-BK
Zoro #
G115614250
UPC #
767893288754
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Blue
Voltage
120V
Color Temperature
3000K
Lumens
800
Rated Life
30000
Lamp Included
Yes
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
Shade Material
Glass
CRI
90+
Style
Contemporary
Number of Lights
1
Fixture Wattage
9W
Finish
Blue Cloud
Lighting Technology
LED
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.