Zoro Homepage

Besa Bolla Pendant, Red Cloud, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-4122RC-BK

  • Zoro # G615614309


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Finish
Red Cloud
Number of Lights
1
Dimmable
Yes
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-4122RC-BK
Zoro #
G615614309
UPC #
767893288785
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Finish
Red Cloud
Number of Lights
1
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
40W
Style
Contemporary
Voltage
120V
Glass Color
Red
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
B10
cUL or cETL Listing
cUL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.