
Besa Bolla Stem Pendant, Amber Cloud, Bronze Finish, 1x 40W MAX E12 Base
Mfr # 1TT-412218-BR
Zoro # G615613869
product price: $910.99
/ea
Free Shipping & Returns
Key Features
Height
5.25 in
Glass Color
Beige
Shade Material
Glass
Fixture Wattage
40W
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-412218-BR
Zoro #
G615613869
UPC #
767893273538
Country of Origin
China
Dimensions
Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
Beige
Shade Material
Glass
Fixture Wattage
40W
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Amber Cloud
Dimmable
Yes
Material
Brass/Steel
Voltage
120V
Item
Pendant
Number of Lights
1
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
39 in
Bulb Shape
B10
Fixture Finish
Bronze
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.