Besa Bolla Stem Pendant, Amber Cloud, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1TT-412218-LED-SN

  • Zoro # G715614001


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Rated Life
30000
Color Temperature
3000K
Damp/Wet Rating
Damp
Glass Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412218-LED-SN
Zoro #
G715614001
UPC #
767934298124
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Rated Life
30000
Color Temperature
3000K
Item
Pendant
Damp/Wet Rating
Damp
Glass Color
Beige
Number of Lights
1
Shade Material
Glass
Finish
Amber Cloud
CRI
90+
Style
Contemporary
Fixture Wattage
9W
Lighting Technology
LED
Lamp Included
Yes
Voltage
120V
Lumens
800
Dimmable
Yes
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
39 in
Fixture Socket Type
GU24
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.