Besa Bolla Stem Pendant, Honey, Black Finish, 1x 9W LED

  • Mfr # 1TT-4122HN-LED-BK

  • Zoro # G015614817


product price:  $1,033.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Rated Life
30000
Color Temperature
3000K
Style
Contemporary
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4122HN-LED-BK
Zoro #
G015614817
UPC #
767947298258
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
90+
Rated Life
30000
Color Temperature
3000K
Item
Pendant
Style
Contemporary
Fixture Wattage
9W
Shade Material
Glass
Dimmable
Yes
Lamp Included
Yes
Lighting Technology
LED
Voltage
120V
Lumens
800
Finish
Honey
Material
Brass/Steel
Damp/Wet Rating
Damp
Glass Color
Almond
Number of Lights
1
Fixture Socket Type
GU24
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
39 in
cUL or cETL Listing
cUL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.