Besa Niles 10 Stem Pendant, Amber Bubble/Opal, Satin Nickel Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10AO-LED-SN
  • Zoro # G515614188
product price: 
$
661.50
/ea
Free Shipping & Returns

Key Features

Height
9 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-NILES10AO-LED-SN
Zoro #
G515614188
UPC #
768229301079
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Amber Bubble/Opal
Glass Color
Beige
Damp/Wet Rating
Damp
Rated Life
30,000 hr
CRI
90+
Lumens
550
Color Temperature
3000 K
Lighting Technology
LED
Dimmable
Yes
Lamp Included
Yes
Material
Brass/Steel
Fixture Wattage
5W
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
T10
UL or ETL Listing
UL

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.