Besa Bolla Stem Pendant, Honey, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1TT-4122HN-LED-SN

  • Zoro # G115614762


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lumens
800
Shade Material
Glass
Height
5.25 in
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4122HN-LED-SN
Zoro #
G115614762
UPC #
767949298270
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Lumens
800
Shade Material
Glass
CRI
90+
Glass Color
Almond
Dimmable
Yes
Rated Life
30000
Voltage
120V
Finish
Honey
Lighting Technology
LED
Fixture Wattage
9W
Material
Brass/Steel
Lamp Included
Yes
Item
Pendant
Color Temperature
3000K
Style
Contemporary
Number of Lights
1
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
39 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.