Zoro Homepage

Besa Bolla Stem Pendant, Opal Matte, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1TT-412207-BK

  • Zoro # G615613531


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Shade Diameter
5.875 in
Height
5.25 in
Fixture Wattage
40W
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412207-BK
Zoro #
G615613531
UPC #
767926298040
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Item
Pendant
Fixture Wattage
40W
Style
Contemporary
Number of Lights
1
Finish
Opal Matte
Glass Color
White
Shade Material
Glass
Voltage
120V
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Finish
Black
Bulb Shape
B10
Fixture Socket Type
E12 (Candelabra)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
39 in
cUL or cETL Listing
cUL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.