Carnaby Pendant, 10-Light, 12 In.W x 42.25 In.L x 12 In.H, Modern Gold/Clear Ribbed
- Mfr # 7504-42L-MGLD
- Zoro # G711800033
product price:Â
$
1,130.00
/ea
Free Shipping & Returns
Key Features
Height
12 in
Length
42.25 in
Width
12 in
Number of Lights
10
Collection Name
Carnaby
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7504-42L-MGLD
- Zoro #
- G711800033
- UPC #
- 685659185942
- Country of Origin
- China
- Number of Lights
- 10
- Collection Name
- Carnaby
- Shade Material
- Glass
- Item
- Pendant
- Lamp Watts
- 60
- Standards
- ETL
- Lamp Included
- No
- Dimmable
- Yes
- Frame Finish
- Modern Gold
- Frame Material
- Steel
- Location Rating
- Damp
- Bulb Base
- Candelabra
- Shade Finish/Color
- Clear Ribbed
Dimensions
- Height
- 12 in
- Length
- 42.25 in
- Width
- 12 in
- Chain Length
- Rods: 8x24"+4x12"+2x6"+2x3"
- Canopy Dimensions
- 11.75"L x 4.75"W
- Cord/Wire Length
- 170"
Description
Clean lines and panes of architectural ribbed glass multiply the stylish character of a modern ten-light linear pendant. Striking over a kitchen island or gracing your foyer, it's a distinctive look defined with a soft, modern gold finish and vertical striations in the glass that create a hint of opacity while reflecting light to create a warm, welcoming ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.