Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Bombay Ceiling, Smoke, Black Finish, 1x60W 60W MAX E26 base

  • Mfr # BOMBAYSMC-BK

  • Zoro # G415614813


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Finish
Smoke
Shade Material
Glass
Voltage
120V
Dimmable
Yes
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMBAYSMC-BK
Zoro #
G415614813
UPC #
768831304864
Country of Origin
Germany

Dimensions

Diameter
9.8 in
Height
9.25 in
Shade Height (in Inches)
8.4 in
Shade Diameter/Width (in Inches)
9.8 in
Extension/Depth (in Inches)
9.8 in

Details

Finish
Smoke
Shade Material
Glass
Voltage
120V
Dimmable
Yes
Number of Bulbs
1
Fixture Wattage
60W
Glass Color
Gray
Style
Contemporary
Damp/Wet Rating
Damp
Item
Ceiling
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Material
Brass/Steel

Description

The Bombay Ceiling is composed of a smoke glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.