Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Bombay Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-BOMYCL-BK

  • Zoro # G215614396


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Dimmable
Yes
Glass Color
Clear
Style
Modern
Shade Diameter
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-BOMYCL-BK
Zoro #
G215614396
UPC #
768155300337
Country of Origin
Germany

Dimensions

Shade Diameter
9.8 in
Height
8.4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
60W
Dimmable
Yes
Glass Color
Clear
Style
Modern
Voltage
120V
Damp/Wet Rating
Damp
Material
Brass/Steel
Item
Pendant
Finish
Clear
Number of Lights
1
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

The Bombay Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.