Elle 11 Cord Pendant, Gray, Bronze Finish, 1x9W LED

  • Mfr # 1JT-ELLE11GY-LED-BR
  • Zoro # G606138777
product price: 
$
486.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Lamp Type
A15
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-ELLE11GY-LED-BR
Zoro #
G606138777
UPC #
767893255831
Country of Origin
Germany
Color
Gray
Housing Finish
Bronze
Lamp Type
A15
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Transitional
Shade Material
Glass
Item
Pendant
Housing Material
Brass/Steel
Color Temperature
3000 K
Includes
Lamps
Fixture Wattage
9W
Rated Life
30,000 hr
Lamp Quantity
1
Standards
UL; cUL
Bulb Technology
LED
Dimmable
Yes
Max. Fixture Wattage
9W
Material
Brass/Steel
CRI
90+
Fixture Type
Cord
Lumens
800
Shade Color
Gray
Lamp Shape
A15
Fixture Socket Type
GU24
Shade Finish
Gray

Dimensions

Shade Diameter
7.875 in
Maximum Hanging Length
10
Shade Height
11.25 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Length
7.875 in

Description

The distinctive Elle 11 Pendant is composed of an outer tear-drop trans gray glass shade, complemented perfectly with a blown opal glass sphere. The inner opal conceals the light source, while both diffusing and directing downward the output the the light source. The pleasing play of light and dimension through the Elle makes for asoothing optical affect. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.