
Besa Bombay Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-BOMYCL-BK
Zoro # G515613471
product price: $468.00
/ea
Free Shipping & Returns
Key Features
Shade Diameter
9.8 in
Material
Brass/Steel
Glass Color
Clear
Style
Modern
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-BOMYCL-BK
Zoro #
G515613471
UPC #
768953304865
Country of Origin
Germany
Dimensions
Shade Diameter
9.8 in
Height
8.4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Glass Color
Clear
Style
Modern
Shade Material
Glass
Fixture Wattage
60W
Voltage
120V
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Finish
Clear
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Description
The Bombay Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.