Besa Bombay Pendant, Smoke, Black Finish, 1x 8W LED Filament

  • Mfr # OP-BOMYSM-EDIL-BK

  • Zoro # G915614016


product price:  $517.50
/ea
Free Shipping & Returns

Key Features

Lighting Technology
EDIL
Lamp Included
Yes
Color Temperature
3000K
Finish
Smoke
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-BOMYSM-EDIL-BK
Zoro #
G915614016
UPC #
768956304862
Country of Origin
Germany

Dimensions

Shade Diameter
9.8 in
Height
8.4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
EDIL
Lamp Included
Yes
Color Temperature
3000K
Finish
Smoke
Rated Life
25000
Damp/Wet Rating
Damp
Fixture Wattage
8W
CRI
90+
Shade Material
Glass
Voltage
120V
Item
Pendant
Dimmable
Yes
Glass Color
Gray
Lumens
800
Style
Modern
Number of Lights
1
Material
Brass/Steel
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes

Description

The Bombay Pendant is composed of a smoke glass globe, with an interesting circular optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.