Besa Brella Pendant, Chalk, Black Finish, 1x 5W LED

  • Mfr # 1XT-4679KR-LED-BK

  • Zoro # G015614794


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Material
Brass/Aluminum
Rated Life
25000
Dimmable
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-4679KR-LED-BK
Zoro #
G015614794
UPC #
768475303537
Country of Origin
Turkey

Dimensions

Height
4 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Item
Pendant
Material
Brass/Aluminum
Rated Life
25000
Dimmable
Yes
Number of Lights
1
Lighting Technology
LED
Shade Material
Glass
Glass Color
White
Finish
Chalk
Lumens
550
Lamp Included
Yes
Damp/Wet Rating
Dry
Fixture Wattage
5W
Color Temperature
3000K
Voltage
12V
CRI
90+
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.