Besa Brella Pendant, Solare, Black Finish, 1x 5W LED

  • Mfr # 1XT-4679SL-LED-BK

  • Zoro # G715614780


product price:  $400.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5W
Style
Contemporary
Color Temperature
3000K
Lumens
550
Glass Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-4679SL-LED-BK
Zoro #
G715614780
UPC #
768479303571
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
5W
Style
Contemporary
Color Temperature
3000K
Item
Pendant
Lumens
550
Glass Color
Red
CRI
90+
Lamp Included
Yes
Number of Lights
1
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Shade Material
Glass
Voltage
12V
Finish
Solare
Dimmable
Yes
Lighting Technology
LED
Rated Life
25000
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Bulb Shape
T4

Description

Brella has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.