Shop BESA LIGHTING
See all product information
Create Account
Ally 12 Cord Pendant, Smoke/Clear, Bronze Finish, 1x60W Incandescent
- Mfr # 1JT-ALLY12SM-BR
- Zoro # G506139553
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
9.75 in
Length
11.75 in
Width
11.75 in
Housing Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-ALLY12SM-BR
- Zoro #
- G506139553
- UPC #
- 767893238438
- Country of Origin
- Germany
Dimensions
- Height
- 9.75 in
- Length
- 11.75 in
- Width
- 11.75 in
- Maximum Hanging Length
- 10 in
- Shade Diameter
- 11.75 in
- Canopy/Fitter Length/Depth (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Height
- 9.75 in
- Shade Length/Depth
- 11.75 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.