Besa Brio 14 Pendant, Gold Foil, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1KX-4345GF-BK

  • Zoro # G115615066


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
13.75 in
Glass Color
Gold
Dimmable
Yes
Number of Lights
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-4345GF-BK
Zoro #
G115615066
UPC #
767893295653
Country of Origin
Turkey

Dimensions

Shade Diameter
13.75 in
Height
6.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Glass Color
Gold
Dimmable
Yes
Number of Lights
1
Voltage
120V
Shade Material
Glass
Material
Brass/Steel
Damp/Wet Rating
Damp
Finish
Gold Foil
Style
Contemporary
Item
Pendant
Fixture Wattage
75W
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL

Description

The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.