Shop BESA LIGHTING
See all product information
Create Account
Besa Brio 14 Pendant, Gold Foil, Black Finish, 1x 9W LED
- Mfr # 1JT-4345GF-LED-BK
- Zoro # G515614133
product price:Â
$
513.00
/ea
Free Shipping & Returns
Key Features
Height
6.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-4345GF-LED-BK
- Zoro #
- G515614133
- UPC #
- 767893291099
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Gold Foil
- Glass Color
- Gold
- Lighting Technology
- LED
- Lumens
- 800
- Dimmable
- Yes
- Material
- Brass/Steel
- Color Temperature
- 3000 K
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 9W
- Lamp Included
- Yes
- CRI
- 90+
- Rated Life
- 30,000 hr
- Eco-Friendly (Y/N)
- Yes
- Fixture Finish
- Black
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Socket Type
- GU24
- UL or ETL Listing
- UL
- cUL or cETL Listing
- cUL
- Bulb Shape
- A19
Dimensions
- Height
- 6.875 in
- Shade Diameter
- 13.75 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.