Besa Brio 14 Pendant, Gold Foil, Black Finish, 1x 9W LED

  • Mfr # 1TT-4345GF-LED-BK

  • Zoro # G415614202


product price:  $1,291.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lumens
800
Rated Life
30000
Damp/Wet Rating
Damp
Glass Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4345GF-LED-BK
Zoro #
G415614202
UPC #
768015298934
Country of Origin
Turkey

Dimensions

Shade Diameter
13.75 in
Height
6.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Lumens
800
Rated Life
30000
Damp/Wet Rating
Damp
Glass Color
Gold
Fixture Wattage
9W
Dimmable
Yes
Voltage
120V
Color Temperature
3000K
Material
Brass/Steel
Finish
Gold Foil
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lighting Technology
LED
Lamp Included
Yes
CRI
90+
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Fixture Finish
Black
Bulb Shape
A19

Description

The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.