Besa Brio 14 Pendant, Silver Foil, Black Finish, 1x 9W LED

  • Mfr # 1JT-4345SF-LED-BK

  • Zoro # G915614849


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Material
Brass/Steel
Lumens
800
CRI
90+
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4345SF-LED-BK
Zoro #
G915614849
UPC #
767893291112
Country of Origin
Turkey

Dimensions

Height
6.875 in
Shade Diameter
13.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Material
Brass/Steel
Lumens
800
CRI
90+
Damp/Wet Rating
Damp
Lamp Included
Yes
Color Temperature
3000K
Lighting Technology
LED
Glass Color
Silver
Finish
Silver Foil
Rated Life
30000
Number of Lights
1
Fixture Wattage
9W
Item
Pendant
Shade Material
Glass
Style
Contemporary
Voltage
120V
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Silver Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.