Besa Brio 7 Pendant, Gold Foil, Black Finish, 1x 5W LED

  • Mfr # 1XT-2492GF-LED-BK

  • Zoro # G415613830


product price:  $463.50
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
5W
Height
3.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-2492GF-LED-BK
Zoro #
G415613830
UPC #
768440303180
Country of Origin
Turkey

Dimensions

Height
3.625 in
Shade Diameter
6.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
5W
Damp/Wet Rating
Dry
Number of Lights
1
Color Temperature
3000K
Lumens
550
Glass Color
Gold
Material
Brass/Aluminum
Item
Pendant
Rated Life
25000
CRI
90+
Lamp Included
Yes
Voltage
12V
Style
Contemporary
Finish
Gold Foil
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
UL or ETL Listing
ETL

Description

The Brio 7 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.