Besa Camino Pendant, Carrera, Black Finish, 1x 50W MAX E12 Base

  • Mfr # 1BT-567419-BK

  • Zoro # G415614707


product price:  $252.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Fixture Wattage
50W
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-567419-BK
Zoro #
G415614707
UPC #
767893288945
Country of Origin
China

Dimensions

Height
10 in
Shade Diameter
2.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
50W
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Shade Material
Glass
Dimmable
Yes
Item
Pendant
Style
Contemporary
Finish
Carrera
Glass Color
White
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
B10
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.