Besa Camino Stem Pendant, Cobalt Blue Matte, Black Finish, 1x 50W MAX E12 Base
- Mfr # 1TT-5674CM-BK
- Zoro # G215613962
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-5674CM-BK
- Zoro #
- G215613962
- UPC #
- 768089299677
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Shade Diameter
- 2.5 in
- Canopy/Fitter Height (in Inches)
- 0.0625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Cobalt Blue Matte
- Glass Color
- Blue
- Fixture Wattage
- 50W
- Material
- Brass/Steel
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Bulb Shape
- B10
- Fixture Socket Type
- E12 (Candelabra)
- UL or ETL Listing
- UL
- Fixture Finish
- Black
- cUL or cETL Listing
- cUL
- Pendant Maximum Drop (In Inches)
- 120 in
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.