Besa Camino Stem Pendant, Cobalt Blue Matte, Black Finish, 1x 5W LED

  • Mfr # 1TT-5674CM-LED-BK
  • Zoro # G315614104
product price: 
$
808.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-5674CM-LED-BK
Zoro #
G315614104
UPC #
768090299680
Country of Origin
China

Dimensions

Height
10 in
Shade Diameter
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Cobalt Blue Matte
Glass Color
Blue
Rated Life
25,000 hr
Material
Brass/Steel
Lamp Included
Yes
Color Temperature
3000 K
CRI
90+
Lighting Technology
LED
Lumens
550
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
5W
Fixture Socket Type
G9 Bi-pin
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T3

Description

Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.