Besa, Chelsea Wall Sconce, Red Cloud, Polished Nickel Cap Finish, 1x75W E26 base

  • Mfr # 7043RC-PN

  • Zoro # G415614332


product price: $261.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
7.375 in
Number of Bulbs
1
Dimmable
Yes
Finish
Red Cloud
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7043RC-PN
Zoro #
G415614332
UPC #
768820304868
Country of Origin
China

Dimensions

Shade Diameter
7.375 in
Height
11 in
Diameter
7.375 in
Extension/Depth (in Inches)
3.625 in
Shade Length/Depth (in Inches)
3.625 in
Height of Center (in Inches)
3.625 in
Shade Height (in Inches)
11 in

Details

Number of Bulbs
1
Dimmable
Yes
Finish
Red Cloud
Glass Color
Red
Mounting
Horizontal
Fixture Wattage
75W
Damp/Wet Rating
Damp
Style
Contemporary
Fixture Voltage
120V
Item
Sconce
UL or ETL Listing
UL
Shade Material
Glass
Fixture Finish
Polished Nickel
Bulb Shape
A19
cUL or cETL Listing
cUL
ADA Compliant (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Material
Steel

Description

Our lithe and lovely Chelsea sconce has minimal hardware to show off the open-ended handcrafted glass. ADA-Compliant. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.