Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Chrissy Pendant, Blue Cloud, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-150986-BK

  • Zoro # G015613513


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
4.25 in
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-150986-BK
Zoro #
G015613513
UPC #
767893288563
Country of Origin
China

Dimensions

Shade Diameter
4.25 in
Height
8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Item
Pendant
Material
Brass/Steel
Number of Lights
1
Voltage
120V
Fixture Wattage
40W
Dimmable
Yes
Finish
Blue Cloud
Glass Color
Blue
Shade Material
Glass
Damp/Wet Rating
Damp
Bulb Shape
B10
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.