Besa Chrissy Pendant, Blue Cloud, Bronze Finish, 1x 9W LED

  • Mfr # 1BT-150986-LED-BR

  • Zoro # G915613569


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Material
Brass/Steel
Number of Lights
1
CRI
90+
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-150986-LED-BR
Zoro #
G915613569
UPC #
767893288587
Country of Origin
China

Dimensions

Shade Diameter
4.25 in
Height
8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Item
Pendant
Material
Brass/Steel
Number of Lights
1
CRI
90+
Style
Contemporary
Lumens
800
Shade Material
Glass
Glass Color
Blue
Damp/Wet Rating
Damp
Rated Life
30000
Voltage
120V
Lamp Included
Yes
Finish
Blue Cloud
Color Temperature
3000K
Lighting Technology
LED
Fixture Wattage
9W
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Bronze
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24

Description

The Chrissy pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.