Zoro Homepage

Besa Cierro Cable Pendant, Ruby Matte, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-4124RM-BK

  • Zoro # G415613922


product price: $409.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Red
Style
Contemporary
Damp/Wet Rating
Damp
Shade Diameter
5.735 in
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4124RM-BK
Zoro #
G415613922
UPC #
767893295196
Country of Origin
China

Dimensions

Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Glass Color
Red
Style
Contemporary
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
100W
Voltage
120V
Dimmable
Yes
Material
Brass/Steel
Finish
Ruby Matte
Shade Material
Glass
Number of Lights
1
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.