Besa Cierro Pendant, Chartreuse, Black Finish, 1x 9W LED

  • Mfr # 1JT-412435-LED-BK

  • Zoro # G015614558


product price: $360.00
/ea
Free Shipping & Returns

Key Features

CRI
90+
Shade Diameter
5.735 in
Style
Contemporary
Material
Brass/Steel
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412435-LED-BK
Zoro #
G015614558
UPC #
767893290542
Country of Origin
Turkey

Dimensions

Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
90+
Style
Contemporary
Material
Brass/Steel
Item
Pendant
Lighting Technology
LED
Voltage
120V
Fixture Wattage
9W
Glass Color
Green
Lumens
800
Dimmable
Yes
Shade Material
Glass
Color Temperature
3000K
Rated Life
30000
Lamp Included
Yes
Finish
Chartreuse
Damp/Wet Rating
Damp
Number of Lights
1
Fixture Finish
Black
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Chartreuse glass is a chartreuse colored glass with an opal inner layer. The yellow-green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.