
Besa Cierro Stem Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-412407-BK
Zoro # G115614502
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Damp/Wet Rating
Damp
Glass Color
White
Shade Diameter
5.735 in
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412407-BK
Zoro #
G115614502
UPC #
767961298395
Country of Origin
China
Dimensions
Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Shade Material
Glass
Damp/Wet Rating
Damp
Glass Color
White
Material
Brass/Steel
Voltage
120V
Style
Contemporary
Dimmable
Yes
Finish
Opal Matte
Number of Lights
1
Fixture Wattage
100W
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.