Besa Coco 12 Outdoor Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # OP-COCO1219-LED-BK

  • Zoro # G315562948


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Bulb Wattage
9W
Finish
Carrera
Dimmable
Yes
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-COCO1219-LED-BK
Zoro #
G315562948
UPC #
768960304865
Country of Origin
Turkey

Dimensions

Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
11.5 in
Shade Diameter/Width (in Inches)
11.75 in

Details

Item
Pendant
Number of Lights
1
Light Bulb Wattage
9W
Finish
Carrera
Dimmable
Yes
Shade Material
Glass
UL Listed
UL
Bulb Included
Yes
Style
Contemporary
Eco-Friendly (Y/N)
Yes
CRI
90+
Pendant Maximum Drop (In Inches)
120 in
Color Temperature
3000K
Glass/Shade Color
White
Material
Brass/Steel
Fixture Socket Type
GU24
Voltage
120V
Lighting Technology
LED
Life hours
30000
Fixture Finish
Black
Lumens
800
Bulb Shape
A19
cUL or cETL Listing
cUL
Installation Location Rating
Damp

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.