Davina 4 Light Outdoor Post Mounted Fixture, 12in. W x 119.25in. H, Black
- Mfr # 5016PHBR-5009P96-BK
- Zoro # G412668642
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
12 in
Dimmable
Dimmable
Series
Davina
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5016PHBR-5009P96-BK
- Zoro #
- G412668642
- UPC #
- 685659202847
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 119.25 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Dimmable
- Dimmable
- Series
- Davina
- Lens Material
- Glass
- Number of Lamps
- 4
- Bulb Type
- Candelabra
- Standards
- ETL
- Watts
- 60W
- Frame Material
- Aluminum
- Shade Finish
- Clear Ribbed
- Location Rating
- Wet
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Sophisticated and custom-influenced outside spaces deserve decadent lighting. This four-light outdoor post-mounted fixture is a complete unit featuring a pole with clean lines and ornate accents surrounding a clear ribbed glass shade. Featuring a smooth Coastal black paint finish, its dramatic impact and romantic style cannot be underestimated.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.