Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Coco 12 Pendant, Carrera, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-COCO1219-BK

  • Zoro # G815613782


product price: $333.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Style
Contemporary
Height
11.5 in
Glass Color
White
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-COCO1219-BK
Zoro #
G815613782
UPC #
767893292294
Country of Origin
Turkey

Dimensions

Height
11.5 in
Shade Diameter
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Damp
Style
Contemporary
Glass Color
White
Number of Lights
1
Voltage
120V
Material
Brass/Steel
Shade Material
Glass
Fixture Wattage
60W
Dimmable
Yes
Finish
Carrera
Item
Pendant
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.