Zoro Homepage

Besa Coco 12 Pendant, Opal Matte, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-COCO1207-BK

  • Zoro # G215613771


product price: $333.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Finish
Opal Matte
Dimmable
Yes
Fixture Wattage
60W
Shade Diameter
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-COCO1207-BK
Zoro #
G215613771
UPC #
767893292270
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
11.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Finish
Opal Matte
Item
Pendant
Dimmable
Yes
Fixture Wattage
60W
Material
Brass/Steel
Glass Color
White
Number of Lights
1
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.