Scout 1 Light Pendant 20 In. Soft Black/Polished Nickel
- Mfr # F8620-SBK/PN
- Zoro # G015449921
product price:Â
$
426.00
/ea
Free Shipping & Returns
Key Features
Height
24.25 in
Length
20 in
Voltage
120V
Shade Material
Glass
Finish
Soft Black/Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F8620-SBK/PN
- Zoro #
- G015449921
- UPC #
- 782042391703
- Country of Origin
- China
Dimensions
- Height
- 24.25 in
- Length
- 20 in
- Canopy Width
- 6.75 in
- Width
- 20 in
Details
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Soft Black/Polished Nickel
- Includes
- Fixture, Hardware
- Watts
- 100W
- Lamp Included
- No
- Standards
- UL Damp
- Material
- Iron and Steel
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Description
The soft black or soft white finish gives Scout's iconic hourglass shape a look that feels fresh and clean. An opal shiny glass globe peeks from beneath the sleek shade and the metal band around the middle adds a flash of color. Scout is an ideal kitchen or breakfast nook fixture, but with hints of both mid-century modern and industrial, it works well with many different styles and spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.