Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Coco 12 Stem Pendant, Carrera, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-COCO1219-BK

  • Zoro # G815614949


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-COCO1219-BK
Zoro #
G815614949
UPC #
768165300433
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
11.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
1
Material
Brass/Steel
Glass Color
White
Dimmable
Yes
Item
Pendant
Voltage
120V
Finish
Carrera
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This decor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.