Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Coco 12 Stem Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-COCO1207-LED-BK

  • Zoro # G715615039


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Shade Material
Glass
Glass Color
White
Lamp Included
Yes
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-COCO1207-LED-BK
Zoro #
G715615039
UPC #
768164300427
Country of Origin
Turkey

Dimensions

Height
11.5 in
Shade Diameter
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Rated Life
30000
Shade Material
Glass
Glass Color
White
Lamp Included
Yes
Material
Brass/Steel
Voltage
120V
Finish
Opal Matte
Number of Lights
1
CRI
90+
Fixture Wattage
9W
Lighting Technology
LED
Damp/Wet Rating
Damp
Lumens
800
Dimmable
Yes
Style
Contemporary
Color Temperature
3000K
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This decor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.