Shop BESA LIGHTING
See all product information
Create Account
Rio Stem Pendant, Gold Foil/Clear, Black Finish, 1x60W Incandescent
- Mfr # 1TT-RIOGF-BK
- Zoro # G706138790
product price:Â
$
576.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-RIOGF-BK
- Zoro #
- G706138790
- UPC #
- 767893267179
- Country of Origin
- Germany
- Color
- Gold
- Housing Finish
- Black
- Lamp Type
- A19
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Standards
- UL; cUL
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Housing Material
- Brass/Steel
- Fixture Wattage
- 60W
- Fixture Type
- Stem
- Material
- Brass/Steel
- Max. Fixture Wattage
- 60W
- Shade Color
- Gold
- Fixture Socket Type
- E26 Medium base
- Shade Finish
- Gold Foil/Clear
- Lamp Shape
- A19
Dimensions
- Maximum Hanging Length
- 10
- Shade Diameter
- 12.375 in
- Shade Length
- 12.375 in
- Shade Height
- 13 in
- Canopy/Fitter Height
- 0.625 in
- Canopy/Fitter Diameter
- 5 in
- Canopy/Fitter Length
- 5 in
Description
Inspired by the natural beauty of the Hibiscus flower, our Rio Gold Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Gold Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.